Apply to be a TradeMaster!
Main product image of Purewash E545 Elongated Bidet Toilet Seat (Biscuit), K-26132-CSP-96
Magnifying glass
Hover image to zoom

Purewash E545 Elongated Bidet Toilet Seat (Biscuit), K-26132-CSP-96

Brand:
Kohler
SKU:
K-26132-CSP-96
Rating:
(0)
Q&A:
(0)
Purewash E545 Elongated Bidet Toilet Seat (Biscuit), K-26132-CSP-96
Magnifying glass
Hover image to zoom
$734.87 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Finish
Biscuit
Product Highlight: Color
Biscuit
Product Highlight: Shape
Elongated

Description

–
Upgrade your existing toilet to the freshness and convenience of personal cleansing. The KOHLER PureWash E545 elongated bidet toilet seat offers the soothing comfort of instant warm water cleansing in a slim, low-profile design that fits most elongated toilets. With KOHLER Nightlight technology built in, you can safely locate your toilet in the dark. The self-cleaning stainless steel wand uses UV light for automatic cleaning.
  • Hybrid heater provides continuously heated water for consistent comfort
  • LED lighting illuminates the bowl to serve as a nightlight
  • Heated seat with five temperature settings
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Side-mounted control panel is accessible and easy to use
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • Quiet-Close elongated lid and seat prevents slamming
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Warranty:

3 Year

Finish:

Biscuit

Color:

Biscuit

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy