Apply to be a TradeMaster!
Main product image of Statement Wall Mount Handshower Holder (Matte Black), K-26309-BL
Magnifying glass
Hover image to zoom

Statement Wall Mount Handshower Holder (Matte Black), K-26309-BL

Brand:
Kohler
SKU:
K-26309-BL
Rating:
(0)
Q&A:
(0)
Statement Wall Mount Handshower Holder (Matte Black), K-26309-BL
Magnifying glass
Hover image to zoom
$127.53 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
1-7/8" Width
Product Highlight: Finish
Matte Black

Description

–
Statement Wall Mount handshower holder
  • The Statement Wall Mount handshower holder features a low-profile, squared angle design to hold your handshower in position or pivot to adjust the angle of the spray. Coordinate it w/ your iconic Statement handshower, showerhead, and accessories for a simplified, highly functional showering experience|| also works w/ other handshower systems. Metal construction ensures long-lasting durability.
  • For use w/ a handshower and hose (sold separately)
  • Handshower holder fits most handshowers
  • Handshower holder pivots to adjust the angle of the spray
  • Coordinates w/ other products in the Statement collection

Specs

–
Material:

Zinc

Series:

Statement

Width (Inches):

1-7/8"

Application:

Hospitality

Residential

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy