Apply to be a TradeMaster!
Main product image of Statement Wall Mount Handshower Holder w/ Supply Elbow And Check Valve (Polished Chrome), K-26310-CP
Magnifying glass
Hover image to zoom

Statement Wall Mount Handshower Holder w/ Supply Elbow And Check Valve (Polished Chrome), K-26310-CP

Brand:
Kohler
SKU:
K-26310-CP
Rating:
(0)
Q&A:
(0)
Statement Wall Mount Handshower Holder w/ Supply Elbow And Check Valve (Polished Chrome), K-26310-CP
Magnifying glass
Hover image to zoom
$136.76 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Statement Wall Mount handshower holder w/ supply elbow and check valve
  • The Statement Wall Mount handshower holder w/ supply elbow features a low-profile, squared angle design w/ a built-in bracket that holds your handshower in place and pivots to adjust the angle of the shower spray. An integrated check valve prevents backflow. Coordinate this multitasking accessory w/ your iconic Statement handshower, showerhead, and accessories for a simplified, highly functional showering experience|| also works w/ other handshower systems.
  • For use w/ a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Handshower holder fits most handshowers
  • Coordinates w/ other products in the Statement collection

Specs

–
Application:

Residential

Series:

Statement

Material:

Zinc

Finish:

Polished Chrome

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy