Apply to be a TradeMaster!
Main product image of Impro Readylatch Quiet-Close Elongated Toilet Seat (Ice Grey), K-26801-95
Magnifying glass
Hover image to zoom

Impro Readylatch Quiet-Close Elongated Toilet Seat (Ice Grey), K-26801-95

Brand:
Kohler
SKU:
K-26801-95
Rating:
(0)
Q&A:
(0)
Impro Readylatch Quiet-Close Elongated Toilet Seat (Ice Grey), K-26801-95
Magnifying glass
Hover image to zoom
$107.71 each
In Stock
In Stock
Get 5 Fri, Oct 2
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Ice Grey
Product Highlight: Color
Ice Grey
Product Highlight: Shape
Elongated

Description

–
Designed to fit most elongated toilets, this KOHLER Impro toilet seat has a lid design that completely covers the seat for a clean, unified look to complement contemporary bathroom decor. The elongated standard toilet seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with other features like Grip-Tight bumpers that hold the seat firmly in place to prevent shifting, Quiet-Close technology to prevent the seat from slamming, and a ReadyLatch hinge to make seat removal easy for cleaning, we give you the right mix of functionality and style to bring comfort to your daily routines.
  • Lid design conceals toilet seat to create a clean, sleek look
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Grip-Tight bumpers hold seat firmly in place
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Single hinge cover simplifies cleaning
  • Quiet-Close elongated lid and seat prevents slamming
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Finish:

Ice Grey

Color:

Ice Grey

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy