Apply to be a TradeMaster!
Main product image of Occasion Cross Bathroom Sink Faucet Handles (Polished Chrome), K-27010-3-CP
Magnifying glass
Hover image to zoom

Occasion Cross Bathroom Sink Faucet Handles (Polished Chrome), K-27010-3-CP

Brand:
Kohler
SKU:
K-27010-3-CP
Rating:
(0)
Q&A:
(0)
Occasion Cross Bathroom Sink Faucet Handles (Polished Chrome), K-27010-3-CP
Magnifying glass
Hover image to zoom
$318.93 each
In Stock
In Stock
Get 7 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Cross
Product Highlight: Width (Inches)
16" Width
Product Highlight: Material
Zinc
Product Highlight: Installation Type
Widespread
Product Highlight: Finish
Polished Chrome

Description

Occasion Cross bathroom sink faucet handles
  • Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath w/ the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Pair these elegant, minimalist cross handles w/ valves w/ your choice of Occasion sink faucet spout for a look as fashionable as it is functional.
  • Two cross handles offer separate control of hot and cold water
  • Part of the Occasion bathroom faucet and accessory collection
  • UltraGlide valves w/ dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control

Specs

Handle Style:

Cross

Width (Inches):

16"

Number of Handles:

2

Material:

Zinc

Installation Type:

Widespread

Series:

Occasion

ADA:

Yes

Finish:

Polished Chrome

Approvals:

CSA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy