Apply to be a TradeMaster!
Main product image of Occasion Wall Mount Handshower Holder (Polished Chrome), K-27129-CP
Magnifying glass
Hover image to zoom

Occasion Wall Mount Handshower Holder (Polished Chrome), K-27129-CP

Brand:
Kohler
SKU:
K-27129-CP
Rating:
(0)
Q&A:
(0)
Occasion Wall Mount Handshower Holder (Polished Chrome), K-27129-CP
Magnifying glass
Hover image to zoom
$101.77 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
2-3/4" Width

Description

–
Occasion Wall Mount handshower holder
  • Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. The Occasion Wall Mount handshower holder features the collection's signature pentagonal design at its base, holding your handshower in position, pivoting, or rotating to adjust the angle of the spray. Coordinate it w/ your Occasion supply elbow, handshower, and other accessories for a shower as fashionable as it is functional. Metal construction ensures long-lasting durability.
  • For use w/ a handshower and hose (sold separately)
  • Handshower holder fits most handshowers
  • Handshower holder pivots and rotates to position handshower at desired angle
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Series:

Occasion

Finish:

Polished Chrome

Width (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy