Shop Resideo Sale
Main product image of Purist 18" Pendant (Brushed Moderne Brass), K-27266-PE04-2GL
Magnifying glass
Hover image to zoom

Purist 18" Pendant (Brushed Moderne Brass), K-27266-PE04-2GL

Brand:
Kohler
SKU:
K-27266-PE04-2GL
Rating:
(0)
Q&A:
(0)
Purist 18" Pendant (Brushed Moderne Brass), K-27266-PE04-2GL
Magnifying glass
Hover image to zoom
$799.10 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass

Description

–
The sleek lines and modern design of Purist lighting complement contemporary home decor. Minimalist sconces, pendants, and linear chandeliers provide a soft, inviting warmth, reflecting elegant simplicity. Available in an array of finishes, these versatile fixtures were created to complement the KOHLER Purist faucet collection for a cohesive home design.
  • Rounded glass shades connect with tube attachments and metal bases in contemporary designs fit for any room
  • Coordinates with faucets and accessories in the Purist collection
  • Requires four bulbs with medium (E26) base; T10 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs
  • Suitable for sloped ceiling installations not to exceed 15°

Specs

–
Finish:

Brushed Moderne Brass