Apply to be a TradeMaster!
Main product image of Elate Vertical Toilet Paper Holder (Vibrant Brushed Moderne Brass), K-27293-2MB
Magnifying glass
Hover image to zoom

Elate Vertical Toilet Paper Holder (Vibrant Brushed Moderne Brass), K-27293-2MB

Brand:
Kohler
SKU:
K-27293-2MB
Rating:
(0)
Q&A:
(0)
Elate Vertical Toilet Paper Holder (Vibrant Brushed Moderne Brass), K-27293-2MB
Magnifying glass
Hover image to zoom
$63.64 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Vertical
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
2-3/4" Width

Description

–
Elate Vertical toilet paper holder
  • Minimalist in its design, the Elate toilet paper holder works well in traditional as well as highly contemporary bathroom environments.
  • Vertical holder makes changing toilet paper quick and simple
  • Coordinates w/ Elate faucets and accessories

Specs

–
Series:

Elate

Installation Type:

Vertical

Material:

Zinc

Finish:

Brushed Moderne Brass

Application:

Residential

Width (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy