Apply to be a TradeMaster!
Main product image of Glissade Readylatch Quiet-close Round-front Toilet Seat (White), K-27332-0
Magnifying glass
Hover image to zoom

Glissade Readylatch Quiet-close Round-front Toilet Seat (White), K-27332-0

Brand:
Kohler
SKU:
K-27332-0
Rating:
(0)
Q&A:
(0)
Glissade Readylatch Quiet-close Round-front Toilet Seat (White), K-27332-0
Magnifying glass
Hover image to zoom
$62.24 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
White
Product Highlight: Width (Inches)
14-9/16" Width

Description

–
Glissade ReadyLatch Quiet-Close round-front toilet seat
  • Designed to fit most round-front toilets, this Glissade toilet seat has a lid design that extends over the seat for a clean, unified look to complement contemporary bathroom decor. The seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And w/ other features like Grip-Tight bumpers that hold the seat firmly in place to prevent shifting, Quiet-Close technology to prevent the seat from slamming, and a ReadyLatch hinge to make seat removal easy for cleaning, we give you the right mix of functionality and style to bring comfort to your daily routines.
  • Lid design extends over toilet seat to create a clean, sleek look
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Grip-Tight bumpers hold seat firmly in place
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Single hinge cover simplifies cleaning
  • Quiet-Close round-front seat and lid prevent slamming
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most round-front toilets

Specs

–
Shape:

Round

Finish:

White

Width (Inches):

14-9/16"

Series:

Glissade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy