Apply to be a TradeMaster!
Main product image of Spacity One-Piece Compact Elongated Toilet with Skirted Trapway, 1.28 GPF (White), K-28020-0
Magnifying glass
Hover image to zoom

Spacity One-Piece Compact Elongated Toilet with Skirted Trapway, 1.28 GPF (White), K-28020-0

Brand:
Kohler
SKU:
K-28020-0
Rating:
(0)
Q&A:
(0)
Spacity One-Piece Compact Elongated Toilet with Skirted Trapway, 1.28 GPF (White), K-28020-0
Magnifying glass
Hover image to zoom
$910.90 each
In Stock
In Stock
Get 15 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 107.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Mount
Floor

Description

–
This item is a Spacity One-Piece Compact Elongated Toilet with Skirted Trapway, 1.28 GPF (White), K-28020-0 manufactured by Kohler.
The KOHLER Spacity one-piece compact elongated toilet is thoughtfully created to accommodate both your limited space needs and design taste. The fully skirted trapway creates a seamless aesthetic and simplifies cleaning. The modern geometric shape beautifully complements other Spacity products for a complete bathroom suite solution. A Quiet-Close elongated seat is included.

Features
  • Compact, streamlined one-piece toilet
  • Compact elongated bowl offers added comfort while requiring less space
  • Standard height
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 1-15/16" (49 mm) fully glazed trapway
  • Fully skirted trapway simplifies cleaning
  • Quiet-Close elongated lid and seat prevents slamming
  • Quick-Attach hardware for fast and secure installation
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning

Specs

–
Product Type:

One Piece Toilet

Features:

Left Hand Lever

Shape:

Elongated

Gallons Per Flush:

1.28

Color:

White

Mount:

Floor

Series:

Spacity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy