Apply to be a TradeMaster!
Main product image of Purewash E815 Elongated Bidet Toilet Seat w/ Remote Control (White), K-28119-0
Magnifying glass
Hover image to zoom

Purewash E815 Elongated Bidet Toilet Seat w/ Remote Control (White), K-28119-0

Brand:
Kohler
SKU:
K-28119-0
Rating:
(0)
Q&A:
(0)
Purewash E815 Elongated Bidet Toilet Seat w/ Remote Control (White), K-28119-0
Magnifying glass
Hover image to zoom
$621.79 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Shape
Elongated
Product Highlight: Finish
White

Description

–
Upgrade your existing toilet to the freshness of personal cleansing, combined with the convenience of a handheld remote control. The KOHLER PureWash E815 elongated bidet toilet seat with remote control has a sleek, streamlined design that fits most elongated toilets and uses soothing heated water to provide a higher level of cleansing and hygiene. The innovative three-sided rotating bidet wand delivers three spray modes for advanced personalization and comfort. Adjust the water temperature, spray, and heated seat with the remote, and save your favorite settings for easy use.
  • Sleek, handheld remote control with two programmable user presets
  • Front and rear wash modes provide warm water for cleansing
  • Three-level adjustable nozzle position, water temperature, and water pressure
  • Bidet wand rotates to deliver three personal cleansing spray modes; stream, mist, and air mist
  • Stainless steel wand is automatically cleaned before and after each use
  • 3D wash feature oscillates spray back and forth and side to side
  • Spa Spray mode activates air mist spray while automatically changing water temperature for a comfortable spray
  • Boost spray automatically adjusts rear spray mode to highest pressure
  • Child mode with soft, gentle wash provides a safe experience
  • Heated seat with adjustable temperature settings
  • Warm-air drying system with adjustable temperature settings
  • Automatic deodorization with carbon filter for odor control
  • Energy Save feature monitors usage and adjusts heated seat settings to save energy
  • Quiet-Close functionality to prevent seat from slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Color:

White

Warranty:

3 Year

Shape:

Elongated

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy