Apply to be a TradeMaster!
Main product image of High-Efficiency Battery Pack for Commercial Touchless Sensor Faucets, K-28520-NA
Magnifying glass
Hover image to zoom

High-Efficiency Battery Pack for Commercial Touchless Sensor Faucets, K-28520-NA

Brand:
Kohler
SKU:
K-28520-NA
Rating:
(0)
Q&A:
(0)
High-Efficiency Battery Pack for Commercial Touchless Sensor Faucets, K-28520-NA
Magnifying glass
Hover image to zoom
$107.51 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount

Description

–
This high-efficiency battery pack is engineered for use with KOHLER commercial touchless sensor faucets. Elevate your experience with KOHLER.

Features:
  • Extended-life D-cell battery
  • Designed to last up to 30 years/875,000 cycles when paired with Accliv touchless sensor faucet (based on 72 activations/day under normal conditions)
  • Includes battery and mounting bracket

Specs

–
Installation Type:

Wall Mount

Battery Type:

D Cell

ADA:

No

Application:

Commercial

Product Type:

Battery Pack

Approvals:

Lead Free

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy