Apply to be a TradeMaster!
Main product image of Billet Wall-Mount Pot Filler (Vibrant Brushed Bronze), K-28678-9-BV
Magnifying glass
Hover image to zoom

Billet Wall-Mount Pot Filler (Vibrant Brushed Bronze), K-28678-9-BV

Brand:
Kohler
SKU:
K-28678-9-BV
Rating:
(0)
Q&A:
(0)
Billet Wall-Mount Pot Filler (Vibrant Brushed Bronze), K-28678-9-BV
Magnifying glass
Hover image to zoom
$1,498.92 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Bronze
Product Highlight: Handle Style
Knob
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount

Description

–
The Billet wall-mount pot filler installs at the wall above a kitchen range or cooktop and uses a single handle for manual water control. It features a 13-1/8 in. spout reach and a 3.2 gpm maximum flow rate per the specification sheet.
  • 3.2 gpm maximum flow rate
  • Wall-mount installation
  • Single-handle design
  • Articulating spout with 360° rotation
  • 13-1/8 in. spout reach
  • 1/2 in. NPT connection
  • Ceramic disc valves
  • ASME A112.18.1 / CSA B125.1, NSF/ANSI 61, and lead free compliant

Specs

–
Finish:

Vibrant Brushed Bronze

Valve Type:

Ceramic Disc

Handle Style:

Knob

Product Type:

Pot Filler

Connection Type:

IPS / NPT

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Type:

Manual

Material:

Metal (Unspecified)

Connection Size:

1/2"

Finish Family:

Bronze

Installation Type:

Wall Mount

Number of Holes:

2

Number of Handles:

1

Application:

Residential

Flow Rate (GPM):

3.2

Series:

Billet

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy