| Handle Style: | Knob |
|---|---|
| Finish: | Polished Chrome |
| Number of Handles: | 2 |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Installation Type: | Wall Mount |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 |
| Warranty: | Limited Lifetime |
| Connection Type: | IPS / NPT |
| Material: | Metal (Unspecified) |
| Series: | Billet |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 3.2 |
| Application: | Residential |
| Number of Holes: | 2 |
| Product Type: | Pot Filler |
| Connection Size: | 1/2" |