Shop Resideo Sale
Main product image of SpaViva All-In-One Cleansing Device (Black), K-28683-7
Magnifying glass
Hover image to zoom

SpaViva All-In-One Cleansing Device (Black), K-28683-7

Brand:
Kohler
SKU:
K-28683-7
Rating:
(0)
Q&A:
(0)
SpaViva All-In-One Cleansing Device (Black), K-28683-7
Magnifying glass
Hover image to zoom
$227.44 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
This revolutionary SpaViva cleansing device is the perfect in-shower companion for your daily self-care routine. The cleansing device magnetically docks into the center of the coordinating SpaViva handshower but can also be used on its own. The all-in-one cleansing device offers a comprehensive cleansing experience like no other. With a range of versatile attachments, including a facial brush, body brush, body scrubber, and body massager, it rotates at a selection of three speeds and runs for 90 minutes when fully charged. Everything you need to rejuvenate your skin from head to toe is in your hands.

  • All-in-one cleansing device features four interchangeable attachments: facial brush, body brush, body scrubber, and body massager
  • Facial brush with small, gentle silicone bristles helps to deep-clean pores
  • Body brush with full, densely placed silicone bristles tackles larger areas of the body
  • Body scrubber with natural stone surface delicately exfoliates to remove dead skin from feet
  • Body massager with five pressure-point nodes targets tired muscles
  • Three speed settings give you the option to customize your experience with each attachment
  • Rechargeable device provides 1-1/2 hours of usage between charges
  • Includes charging station
  • Use on its own or pair with the K-28681-G or K-28681-Y SpaViva two-function handshower (sold separately)

Specs

–
Series:

SpaViva

Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy