Apply to be a TradeMaster!
Main product image of PureWash E930 Elongated Bidet Toilet Seat w/ Remote Control (White), K-28821-0
Magnifying glass
Hover image to zoom

PureWash E930 Elongated Bidet Toilet Seat w/ Remote Control (White), K-28821-0

Brand:
Kohler
SKU:
K-28821-0
Rating:
(0)
Q&A:
(0)
PureWash E930 Elongated Bidet Toilet Seat w/ Remote Control (White), K-28821-0
Magnifying glass
Hover image to zoom
$1,510.32 each
In Stock
In Stock
Get 21 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
15-1/16" Width
Product Highlight: Finish
White

Description

–
PureWash E930 Elongated bidet toilet seat w/ remote control
  • The PureWash E930 bidet toilet seat brings you the freshness of personal cleansing in a slim, low-profile design made to fit most elongated toilets. This heated seat comes w/ an easy-to-use handheld remote control that allows you to adjust and set all your personal preferences, from water temperature and pressure to seat temperature and air-drying. A built-in nightlight provides illumination of the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning. Plus, you can personalize and control your product through the KOHLER Konnect app feature.
  • Continuously heated water for consistent comfort
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Sleek, handheld remote control w/ two programmable user presets
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • Motion-activated, hands-free opening/closing of cover
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • Boost spray automatically adjusts rear spray mode to highest pressure
  • Child mode w/ soft, gentle wash provides a safe experience
  • Heated seat w/ adjustable temperature settings
  • Warm-air drying system w/ adjustable temperature settings
  • Automatic deodorization system for odor control
  • LED lighting illuminates the bowl to serve as a nightlight
  • Energy-save function
  • Ergonomically designed for comfortable seating

Specs

–
Series:

PureWash E930

Width (Inches):

15-1/16"

Finish:

White

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy