Apply to be a TradeMaster!
Main product image of Purewash E930 Elongated Bidet Toilet Seat w/ Remote Control (Biscuit), K-28821-96
Magnifying glass
Hover image to zoom

Purewash E930 Elongated Bidet Toilet Seat w/ Remote Control (Biscuit), K-28821-96

Brand:
Kohler
SKU:
K-28821-96
Rating:
(0)
Q&A:
(0)
Purewash E930 Elongated Bidet Toilet Seat w/ Remote Control (Biscuit), K-28821-96
Magnifying glass
Hover image to zoom
$1,494.97 each
In Stock
In Stock
Get 12 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Biscuit
Product Highlight: Finish
Biscuit
Product Highlight: Shape
Elongated

Description

–
The KOHLER PureWash E930 bidet toilet seat brings you the freshness of personal cleansing in a slim, low-profile design made to fit most elongated toilets. This elongated bidet toilet seat with remote control comes with an easy-to-use handheld remote control that allows you to adjust and set all your personal preferences, from water temperature and pressure to seat temperature and air-drying. A built-in nightlight provides illumination of the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning. Plus, you can personalize and control your product through the KOHLER Konnect app feature.
  • Continuously heated water for consistent comfort
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Sleek, handheld remote control with two programmable user presets
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • Motion-activated, hands-free opening/closing of cover
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • Boost spray automatically adjusts rear spray mode to highest pressure
  • Child mode with soft, gentle wash provides a safe experience
  • Heated seat with adjustable temperature settings
  • Warm-air drying system with adjustable temperature settings
  • Automatic deodorization system for odor control
  • LED lighting illuminates the bowl to serve as a nightlight
  • Energy-save function
  • Ergonomically designed for comfortable seating
  • Quiet-Close elongated lid and seat prevents slamming
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Grip-Tight bumpers hold seat firmly in place
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Color:

Biscuit

Finish:

Biscuit

Shape:

Elongated

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy