Shop Resideo Sale
Main product image of Dtv Mode Wall-Mount Bath/Shower Digital Interface (Polished Chrome), K-29201-CP
Magnifying glass
Hover image to zoom

Dtv Mode Wall-Mount Bath/Shower Digital Interface (Polished Chrome), K-29201-CP

Brand:
Kohler
SKU:
K-29201-CP
Rating:
(0)
Q&A:
(0)
Dtv Mode Wall-Mount Bath/Shower Digital Interface (Polished Chrome), K-29201-CP
Magnifying glass
Hover image to zoom
$373.38 each
In Stock
In Stock
Get 25 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–

Designed with sleek, minimalist style, the DTV Mode bath/shower digital interface combines the satisfaction of push-button on/off with the comfort and safety of digital temperature control. Simple icons offer easy push-button outlet control, while numbers around the edge guide you as you turn the temperature dial. The DTV Mode digital interface also syncs with the KOHLER Mode app, allowing you to control on/off and bath/shower settings from your smartphone.

  • Simple, intuitive push-button control toggles between bath filler and shower outlet
  • Sleek, minimalist design
  • Easy-to-use temperature dial control
  • Duration/countdown timer feature
  • Create up to ten personalized bath presets
  • Digital thermostatic valve technology guarantees accurate and safe temperature control.
  • Adjustable high-temperature limit for added safety
  • Compatible with the KOHLER Mode app and BLUETOOTH wireless technology to provide remote on/off capability and setting adjustments

Specs

–
Finish:

Polished Chrome

Series:

DTV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy