Apply to be a TradeMaster!
Main product image of Artifacts Touchless Pull-down Kitchen Faucet w/ Kohler Konnect And 3-Function Sprayhead (Vibrant Brushed Moderne Brass), K-29709-WB-2MB
Magnifying glass
Hover image to zoom

Artifacts Touchless Pull-down Kitchen Faucet w/ Kohler Konnect And 3-Function Sprayhead (Vibrant Brushed Moderne Brass), K-29709-WB-2MB

Brand:
Kohler
SKU:
K-29709-WB-2MB
Rating:
(0)
Q&A:
(0)
Artifacts Touchless Pull-down Kitchen Faucet w/ Kohler Konnect And 3-Function Sprayhead (Vibrant Brushed Moderne Brass), K-29709-WB-2MB
Magnifying glass
Hover image to zoom
$1,689.85 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Deck Mounted

Description

–
Artifacts Touchless pull-down Kitchen Faucet w/ KOHLER Konnect and 3-Function sprayhead
  • "Turn my faucet on. Pour two cups." The KOHLER Artifacts smart faucet w/ voice-activated technology dispenses measured amounts of water at your spoken command. Just say the words to turn the water on, fill containers to a preset level or dispense a specific quantity. In addition to voice control, this touchless Deck Mounted kitchen faucet includes a motion sensor that turns water on and off w/ a wave of your hand. Artifacts provides three sprays to make daily kitchen tasks easier. The faucet works w/ the KOHLER Konnect app so you can monitor water usage and be notified of unusual flow.
  • Touchless on/off w/ a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response is ready to use
  • AC-powered operation-no batteries to replace
  • Voice control allows hands-free activation to turn the faucet on or off, pour specific amounts and fill preset measurements.*
  • KOHLER Konnect pairs w/ Amazon Alexa and Google Home**
  • Innovative sensor monitors water usage and displays that information on the KOHLER Konnect app
  • Notification can be sent to your mobile device when unusual flow of water is detected.***
  • 2.4 GHz password-protected Wi-Fi connection is required
  • 3-Function pull-down sprayhead w/ touch-control allows you to switch between stream, Sweep spray and BerrySoft spray
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers

Specs

–
ADA:

Yes

Application:

Residential

Approvals:

CSA

Type:

Sensor

Width (Inches):

4-1/2"

Material:

Metal

Finish:

Brushed Moderne Brass

Installation Type:

Deck Mounted

Series:

Artifacts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy