Shop Resideo Sale
Main product image of Amplifier Module, K-30319-NA
Magnifying glass
Hover image to zoom

Amplifier Module, K-30319-NA

Brand:
Kohler
SKU:
K-30319-NA
Rating:
(0)
Q&A:
(0)
Amplifier Module, K-30319-NA
Magnifying glass
Hover image to zoom
$688.08 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Elevate your shower experience with KOHLER. Engineered in partnership with Harman Kardon, this amplifier module is a simple and elegant way to incorporate audio into a new bathroom project or remodel. The amplifier uses BLUETOOTH wireless technology for pairing, streaming, and controlling music from your favorite mobile devices; you can also unwind with Kohler-curated spa music created in collaboration with Myndstream. Designed for use with the Anthem+ digital shower control system and KOHLER SoundTile speakers, this device provides an outstanding audio experience in the bathroom.
  • Audio amplifier with BLUETOOTH wireless connectivity for streaming of audio input
  • Reads your music or audio selections from any device enabled with BLUETOOTH wireless technology
  • Best-in-class audio with sound by Harman Kardon
  • Designed for use with the Anthem+ digital shower system, but can also be used as a standalone amplifier enabled with BLUETOOTH wireless technology
  • Syncs with devices enabled with BLUETOOTH wireless technology including smartphones, MP3 players, tablets, and laptops located up to 33 feet (10 meters) away
  • Includes SD Card with Kohler-curated spa music, in partnership with Myndstream
  • Connects with up to four SoundTile water-resistant speakers or any standard 4- or 8-ohm speakers (sold separately)
  • User definable device name and PIN code option when used with Anthem+ digital system
  • Standby mode
  • Two 1/7" (4 mm) input jacks for wired audio input
  • One 1/7" (4 mm) line out jack
  • One port for connection to Anthem+ system controller
  • One jack for power cord connection
  • Screw terminal block for two to four speakers
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy