Apply to be a TradeMaster!
Main product image of Jolt 1-Handle Swing Spout Kitchen Faucet with Integrated Spray (Polished Chrome), K-30615-CP
Magnifying glass
Hover image to zoom

Jolt 1-Handle Swing Spout Kitchen Faucet with Integrated Spray (Polished Chrome), K-30615-CP

Brand:
Kohler
SKU:
K-30615-CP
Rating:
(0)
Q&A:
(0)
Jolt 1-Handle Swing Spout Kitchen Faucet with Integrated Spray (Polished Chrome), K-30615-CP
Magnifying glass
Hover image to zoom
$172.04 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
Add style and functionality to everyday tasks with the durable KOHLER Jolt kitchen sink faucet. The swing deck-mount kitchen faucet spout and integrated sidespray make it easy to wash pots and pans, while a single lever handle and one-piece ceramic valve offer precise water temperature and volume control. Even installation is easy with the flexible supply hoses.

Features:
  • 8-1/2" (216 mm) swing spout reach
  • Single lever handle makes adjusting water temperature easy.
  • Aerated flow
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Matching finish escutcheon-mounted side sprayer
  • Matching side sprayer provides flexibility and convenience for cleaning and food prep
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

–
Number of Holes:

2

3

Approvals:

ASME A112.18.1 / CSA B125.1

CEC

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Finish:

Polished Chrome

Finish Family:

Chrome

Material:

Metal (Unspecified)

Includes:

Side Sprayer

Deck Plate / Escutcheon

Installation Type:

Deck Mount

Connection Type:

Compression

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Handle Style:

Lever

Connection Size:

3/8"

Flow Rate (GPM):

1.5

Valve Type:

Ceramic Disc

Type:

Manual

Spout Height:

5.5"

Faucet Configuration:

Single Hole

Application:

Residential

ADA:

Yes

Series:

Jolt

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy