Apply to be a TradeMaster!
Main product image of Santa Rosa Left-hand Trip Lever (Vibrant Brushed Moderne Brass), K-30919-L-2MB
Magnifying glass
Hover image to zoom

Santa Rosa Left-hand Trip Lever (Vibrant Brushed Moderne Brass), K-30919-L-2MB

Brand:
Kohler
SKU:
K-30919-L-2MB
Rating:
(0)
Q&A:
(0)
Santa Rosa Left-hand Trip Lever (Vibrant Brushed Moderne Brass), K-30919-L-2MB
Magnifying glass
Hover image to zoom
$105.51 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
3-5/16" Width
Product Highlight: Material
Metal
Product Highlight: Handle Style
Lever

Description

–
Santa Rosa Left-hand trip lever
  • This left-hand trip lever complements the contemporary design of the Santa Rosa one-piece toilet. Elevate your experience w/ KOHLER.
  • Left-hand Polished Chrome trip lever
  • For use w/ K-30810, K-30811, K-30812, and K-32901 Santa Rosa toilets

Specs

–
Finish:

Brushed Moderne Brass

Width (Inches):

3-5/16"

Material:

Metal

Handle Style:

Lever

Series:

Santa Rosa

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy