Apply to be a TradeMaster!
Main product image of Poise Hardwood Cutting Board For And Kitchen And Bar Sinks, K-3140-NA
Magnifying glass
Hover image to zoom

Poise Hardwood Cutting Board For And Kitchen And Bar Sinks, K-3140-NA

Brand:
Kohler
SKU:
K-3140-NA
Rating:
(0)
Q&A:
(0)
Poise Hardwood Cutting Board For And Kitchen And Bar Sinks, K-3140-NA
Magnifying glass
Hover image to zoom
$123.87 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
12" Width
Product Highlight: Material
Wood
Product Highlight: Finish
Not Applicable

Description

Poise Hardwood cutting board for and kitchen and bar sinks
  • Create a convenient workstation w/ this Poise cutting board. Crafted from top-quality bamboo, this board features angled edges to fit select Poise and 8 Degree(TM) kitchen sinks. Prepare foods over your sink, then simply slide the scraps into the basin or transport them to a compost pail for easy cleanup.
  • Fits over the K-3158, K-3159, and K-3160 Poise kitchen sinks, K-3161 Poise bar sink, K-3672 and K-3673 8 Degree kitchen sinks, and K-3671 8 Degree bar sink
  • Durable bamboo construction
  • Provides a workstation for quick and easy prep work

Specs

Width (Inches):

12"

Application:

Residential

Series:

Poise

Material:

Wood

Finish:

Not Applicable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy