Apply to be a TradeMaster!
Main product image of Sink Rack (Stainless Steel), K-31473-ST
Magnifying glass
Hover image to zoom

Sink Rack (Stainless Steel), K-31473-ST

Brand:
Kohler
SKU:
K-31473-ST
Rating:
(0)
Q&A:
(0)
Sink Rack (Stainless Steel), K-31473-ST
Magnifying glass
Hover image to zoom
$126.41 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-1/2" Width
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
Sink rack
  • Keep the finish of your kitchen sink looking beautiful w/ this convenient sink rack. Designed to fit the bottom of your kitchen sink, this rack helps safeguard your fragile dishes while also protecting the sink surface. Constructed of durable Stainless Steel.
  • For use w/ kitchen sink models K-31466-1, K-R31466-1PC, K-R31466-2AC, K-RH28174-1, and K-RH28174-1PC
  • Helps protect sink surface from daily wear
  • Rubber feet provide added protection
  • Dishwasher-safe

Specs

–
Width (Inches):

14-1/2"

Material:

Stainless Steel

Finish:

Stainless Steel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy