Apply to be a TradeMaster!
Main product image of Bottom Basin Rack - Stainless Steel, K-3192-ST
Magnifying glass
Hover image to zoom

Bottom Basin Rack - Stainless Steel, K-3192-ST

Brand:
Kohler
SKU:
K-3192-ST
Rating:
(0)
Q&A:
(0)
Bottom Basin Rack - Stainless Steel, K-3192-ST
Magnifying glass
Hover image to zoom
$99.97 each
In Stock
In Stock
Get 8 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Color
Stainless Steel
Product Highlight: Length
19-1/2"
Product Highlight: Width (Inches)
14" Width
Product Highlight: Used With
K-3206 Ballad Sinks, K-3332 Undertone Sinks, K-3340 Undertone Sinks, K-6585 Iron Sinks, K-3208 Ballad Sinks, K-3258 Ballad Sinks

Description

This bottom basin rack is designed to fit neatly in the bottom of various Ballad, Undertone and Iron/Tones 21-1/4" x 15-3/4" kitchen sinks, creating a workstation for quick and easy tasks.
  • For use with K-3206, 3208, 3258 Ballad kitchen sinks, K-3332, 3340 Undertone kitchen sinks and K-6585 Iron/Tones sink

Specs

Application:

Kitchen

Finish:

Stainless Steel

Color:

Stainless Steel

Length:

19-1/2"

Width (Inches):

14"

Used With:

K-3206 Ballad Sinks

K-3332 Undertone Sinks

K-3340 Undertone Sinks

K-6585 Iron Sinks

K-3208 Ballad Sinks

K-3258 Ballad Sinks

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy