Apply to be a TradeMaster!
Main product image of Invigoration Series Steam Controller (Vibrant Brushed Moderne Brass), K-32312-2MB
Magnifying glass
Hover image to zoom

Invigoration Series Steam Controller (Vibrant Brushed Moderne Brass), K-32312-2MB

Brand:
Kohler
SKU:
K-32312-2MB
Rating:
(0)
Q&A:
(0)
Invigoration Series Steam Controller (Vibrant Brushed Moderne Brass), K-32312-2MB
Magnifying glass
Hover image to zoom
$868.80 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Enjoy pure serenity in the comfort of your own home with a soothing steam shower. This KOHLER Invigoration Series steam controller pairs with an Invigoration Series steam generator and a linear or square steam head (sold separately) to bring steam to your shower space in just 60 seconds at the push of a button. Elevate your experience with KOHLER.
  • For use with Kohler Invigoration Series steam generators between 5 and 30 kilowatts
  • Adjustable temperature settings between 90°F and 125°F
  • 20-minute safety shutoff
  • Box includes steam controller with built-in temperature sensor
  • Requires Invigoration Series K-32309 linear steam head or K-32310 square steam head (sold separately)
  • Not compatible with other manufacturers' steam generators

Specs

–
Finish:

Brushed Moderne Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy