Apply to be a TradeMaster!
Main product image of Invigoration Series 13 Kw Steam Generator, K-32328-NA
Magnifying glass
Hover image to zoom

Invigoration Series 13 Kw Steam Generator, K-32328-NA

Brand:
Kohler
SKU:
K-32328-NA
Rating:
(0)
Q&A:
(0)
Invigoration Series 13 Kw Steam Generator, K-32328-NA
Magnifying glass
Hover image to zoom
$4,204.47 each
In Stock
In Stock
Get 5 Mon, Sep 28
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty

Description

–
Escape to the soothing comfort of your private steam shower, ready in just 60 seconds. With the press of a button, this 13-kilowatt steam generator delivers the benefits of steam, including respiratory relief, to turn your showering experience into a spa-like wellness retreat. Elevate your experience with KOHLER.
  • Fast-Response technology produces a luxurious steam shower in 60 seconds
  • Power Clean technology offers one-touch automatic cleaning and safe maintenance
  • Constant Steam feature produces steam at a consistent rate, which greatly minimizes temperature fluctuations
  • Invigoration Series steam generators use approximately one gallon of water per 20-minute session, which is significantly less water than a traditional shower experience
  • 447 cubic feet maximum volume rating for custom showering applications
  • To ensure safety, system automatically shuts down after 20 minutes if not reactivated by user
  • Requires K-5557 Invigoration Series steam generator control kit with round steam head or K-5548-K1 Invigoration Series digital steam adapter kit with round steam head. Or pair K-32312 Invigoration Series steam controller or K-32311 Invigoration Series digital steam adapter with choice of K-32310 Invigoration Series square steam head or K-32309 Invigoration Series linear steam head (all sold separately)

Specs

–
Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy