Apply to be a TradeMaster!
Main product image of PureWash E580 Elongated Bidet Toilet Seat (White), K-32330-0
Magnifying glass
Hover image to zoom

PureWash E580 Elongated Bidet Toilet Seat (White), K-32330-0

Brand:
Kohler
SKU:
K-32330-0
Rating:
(0)
Q&A:
(0)
PureWash E580 Elongated Bidet Toilet Seat (White), K-32330-0
Magnifying glass
Hover image to zoom
$398.71 each
In Stock
In Stock
Get 141 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Width (Inches)
17-11/16" Width

Description

–
PureWash E580 Elongated bidet toilet seat
  • Bring the freshness and convenience of personal cleansing to your toilet w/ the KOHLER PureWash E580 bidet seat. Complete personalization is at your fingertips w/ three levels of water temperature, water pressure, and heated seat temperature. The air-bubble wash offers a soft, gentle wash, and effective cleansing while the turbo setting produces a massaging effect as the water moves back and forth. The bidet seat also features a stainless steel wand that is automatically cleaned before and after each use, and the individual front and rear nozzles provide maximum comfort. Discover a more luxurious cleansing experience w/ KOHLER bidet seats.
  • Hybrid heater provides continuously heated water for consistent comfort
  • Fits most elongated toilets
  • Stainless steel wand is automatically cleaned before and after each use
  • Front and rear wash modes provide warm water for cleansing
  • Oscillating wash covers a wider area of cleansing
  • Turbo setting produces a massaging effect as water moves back and forth
  • Air-bubble wash offers a soft, gentle wash w/ effective cleansing
  • Side-mounted control panel is accessible and easy to use
  • Heated seat w/ adjustable temperature levels and warm-air dryer
  • Quiet-Close lid and seat prevents slamming
  • Automatic deodorization w/ carbon filter for odor control

Specs

–
Finish:

White

Series:

PureWash E580

Width (Inches):

17-11/16"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy