Apply to be a TradeMaster!
Main product image of Bardon Wall-hung Rear-spud Touchless Urinal, 0.5 GPF (White), K-32590-0
Magnifying glass
Hover image to zoom

Bardon Wall-hung Rear-spud Touchless Urinal, 0.5 GPF (White), K-32590-0

Brand:
Kohler
SKU:
K-32590-0
Rating:
(0)
Q&A:
(0)
Bardon Wall-hung Rear-spud Touchless Urinal, 0.5 GPF (White), K-32590-0
Magnifying glass
Hover image to zoom
$1,064.92 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 85.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
18-5/8" Width
Product Highlight: Finish
White
Product Highlight: Installation Type
Wall Hung

Description

–
Bardon Wall-hung rear-spud touchless urinal, 0.5 gpf
  • The streamlined design of the Bardon touchless urinal offers the clean look of a rear spud urinal w/ the easy valve access of a top spud. The 0.5-gallon flush and touchless flush valve deliver dependable water-saving performance and enhanced hygiene for any bathroom application. Elevate your experience w/ KOHLER.
  • Washout urinal
  • 1/2" (13 mm) rear spud
  • 0.5 gpf (1.9 lpf)
  • Delivers dependable water-saving performance and added hygiene
  • Patented back wall geometry and extended rim limit splash-back for a cleaner user experience
  • Battery-operated touchless electronic flush valve powered by four AA alkaline batteries (included)
  • Includes tank cover and tank cover locks
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Width (Inches):

18-5/8"

Application:

Commercial

Gallons Per Flush:

0.5

Finish:

White

Series:

Bardon

Installation Type:

Wall Hung

ADA:

Yes

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy