Shop Resideo Sale
Main product image of 36" Extension Kit For 2-1/2" Linear Drain Channel, K-33425-NA
Magnifying glass
Hover image to zoom

36" Extension Kit For 2-1/2" Linear Drain Channel, K-33425-NA

Brand:
Kohler
SKU:
K-33425-NA
Rating:
(0)
Q&A:
(0)
36" Extension Kit For 2-1/2" Linear Drain Channel, K-33425-NA
Magnifying glass
Hover image to zoom
$310.95 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
Linear drains bring a modern look to any shower they're installed in, and this 36" extension kit for the KOHLER 2-1/2" linear drain channel will allow your drain to go the distance in larger showers. This kit includes a 36" channel with adjustable subfloor brackets, allowing you to extend your existing linear shower drain channel from 60" to 96" long. This product is intended to be installed with the K-80646 linear shower drain.
  • Extends drain channel length by up to 36", from 60" to 96", for precise wall-to-wall installation
  • Increases the standard drain's flow capacity from 15 gpm (56.8 lpm) to 30 gpm (113.4 lpm). Rate may vary by installation
  • Drain outlet location can be adjusted to bypass joints, venting, or other in-floor obstacles
  • Outlet adapter can be preattached to drain pipe for simplified installation and access to couplings
  • Easy-clean domed hair strainer prevents clogs
  • Subfloor brackets are height-adjustable to ensure the drain channel is mounted at the correct height during installation
  • Wide-top flange with protective film ensures excellent waterproof adhesion
  • Can also be installed with KOHLER side-outlet adapter K-28987 (sold separately)
  • Requires at least two Kohler 2-1/2" x 36", 2-1/2" x 48", or 2-1/2" x 60" linear drain grates to span desired final drain length

Specs

–
Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy