Apply to be a TradeMaster!
Main product image of Cachet Recycled Readylatch Quiet-Close Elongated Toilet Seat (White), K-35584-0
Magnifying glass
Hover image to zoom

Cachet Recycled Readylatch Quiet-Close Elongated Toilet Seat (White), K-35584-0

Brand:
Kohler
SKU:
K-35584-0
Rating:
(0)
Q&A:
(0)
Cachet Recycled Readylatch Quiet-Close Elongated Toilet Seat (White), K-35584-0
Magnifying glass
Hover image to zoom
$59.68 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
Designed to fit most elongated toilets, this KOHLER Cachet toilet seat combines subtle styling with innovative technology. This elongated standard toilet seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Without compromising the level of quality expected from Kohler, this seat and lid are made from 100% pre-consumer recycled plastic that diverts more than 4 pounds of plastic from the waste stream.
  • Fits most elongated toilets
  • Each seat helps divert over 4 pounds of plastic from the waste stream
  • Color, quality, and function of this seat is equivalent to a standard seat, the same level of quality expected from Kohler
  • The seat and lid are made from 100% pre-consumer recycled plastic for a more sustainable solution (Excludes hinges and hardware)
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Finish:

White

Color:

White

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy