Apply to be a TradeMaster!
Main product image of Cachet Recycled Readylatch Quiet-Close Round-Front Toilet Seat (White), K-35585-0
Magnifying glass
Hover image to zoom

Cachet Recycled Readylatch Quiet-Close Round-Front Toilet Seat (White), K-35585-0

Brand:
Kohler
SKU:
K-35585-0
Rating:
(0)
Q&A:
(0)
Cachet Recycled Readylatch Quiet-Close Round-Front Toilet Seat (White), K-35585-0
Magnifying glass
Hover image to zoom
$59.68 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Round

Description

–
Designed to fit most round-front toilets, this KOHLER Cachet toilet seat combines subtle styling with innovative technology. This round-front standard toilet seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Without compromising the level of quality expected from Kohler, this seat and lid are made from 100% pre-consumer recycled plastic that diverts more than 3 pounds of plastic from the waste stream.
  • Fits most round-front toilets
  • Each seat helps divert over 3 pounds of plastic from the waste stream
  • Color, quality, and function of this seat is equivalent to a standard seat, the same level of quality expected from Kohler
  • The seat and lid are made from 100% pre-consumer recycled plastic for a more sustainable solution (Excludes hinges and hardware)
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close round-front seat and lid prevent slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Color:

White

Finish:

White

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy