Shop Resideo Sale
Main product image of Crue 4" Pendant (Brushed Moderne Brass), K-35876-PE01-2GL
Magnifying glass
Hover image to zoom

Crue 4" Pendant (Brushed Moderne Brass), K-35876-PE01-2GL

Brand:
Kohler
SKU:
K-35876-PE01-2GL
Rating:
(0)
Q&A:
(0)
Crue 4" Pendant (Brushed Moderne Brass), K-35876-PE01-2GL
Magnifying glass
Hover image to zoom
$245.10 each
In Stock
In Stock
Get 19 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass

Description

–
The KOHLER Crue lighting collection brings a model of clean, sophisticated design to your entire home. Minimalist sconces, pendants, and chandeliers provide a soft, inviting warmth and are available in an array of finishes. Crue single pendant lighting fixtures complement the Crue faucet collection for a cohesive home design.
  • Rounded glass shades join pristinely with decorative mounts, creating an elegant simplicity
  • Height adjustable from 20-15/16" (532 mm) to 57" (1448 mm)
  • Requires bulbs with medium (E26) base; type T10, T12, B10, or A19 bulbs recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Coordinates with other products in the Crue collection
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy