Apply to be a TradeMaster!
Main product image of Crue 4" Pendant (Matte Black), K-35876-PE01-BLL
Magnifying glass
Hover image to zoom

Crue 4" Pendant (Matte Black), K-35876-PE01-BLL

Brand:
Kohler
SKU:
K-35876-PE01-BLL
Rating:
(0)
Q&A:
(0)
Crue 4" Pendant (Matte Black), K-35876-PE01-BLL
Magnifying glass
Hover image to zoom
$245.10 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The KOHLER Crue lighting collection brings a model of clean, sophisticated design to your entire home. Minimalist sconces, pendants, and chandeliers provide a soft, inviting warmth and are available in an array of finishes. Crue single pendant lighting fixtures complement the Crue faucet collection for a cohesive home design.
  • Rounded glass shades join pristinely with decorative mounts, creating an elegant simplicity
  • Height adjustable from 20-15/16" (532 mm) to 57" (1448 mm)
  • Requires bulbs with medium (E26) base; type T10, T12, B10, or A19 bulbs recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Coordinates with other products in the Crue collection
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Matte Black