Shop Resideo Sale
Main product image of PureFlo Rough-in Cable Bath Drain, Pvc, 30" Cable w/ Tubing, K-37383-NA
Magnifying glass
Hover image to zoom

PureFlo Rough-in Cable Bath Drain, Pvc, 30" Cable w/ Tubing, K-37383-NA

Brand:
Kohler
SKU:
K-37383-NA
Rating:
(0)
Q&A:
(0)
PureFlo Rough-in Cable Bath Drain, Pvc, 30" Cable w/ Tubing, K-37383-NA
Magnifying glass
Hover image to zoom
$97.36 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic
Product Highlight: Installation Type
Through the Floor
Product Highlight: Width (Inches)
3-5/16" Width
Product Highlight: Finish
Not Applicable

Description

–
PureFlo Rough-in cable bath drain, PVC, 30" cable w/ tubing
  • Designed for use w/ PureFlo trims, this PureFlo cable bath drain features easy installation and a design that minimizes clogging through the overflow. PureFlo's modular design means you can use this PureFlo rough drain w/ any PureFlo handle trim kit. And the trim can be changed w/ out behind-the-bath access, making it an easy, convenient choice for remodels or refreshing. Trim options include basic, contemporary, traditional, and Victorian designs in rotary turn or push-button styles to complement any bath decor, and are sold separately.
  • For baths 14" - 21" (356 - 533 mm) deep from center of bath overflow outlet to center of bath drain outlet
  • 30" (762 mm) length external cable
  • Flexible overflow joint conforms to various bath angles
  • No internal linkages, reducing the potential for clogging
  • For use w/ any PureFlo rotary or push hand controls and pop-up drain stopper kit (sold separately)
  • Flexible overflow neck fits various bath angles for easy installation
  • Includes a tee, drain ell, and overflow ell

Specs

–
Material:

Acrylic

Installation Type:

Through the Floor

Width (Inches):

3-5/16"

Finish:

Not Applicable

Application:

Residential

Series:

PureFlo

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy