Shop Resideo Sale
Main product image of PureFlo Rough-in Cable Drain, Pvc, 45" Cable, Less Horizontal Tube, K-37385-NA
Magnifying glass
Hover image to zoom

PureFlo Rough-in Cable Drain, Pvc, 45" Cable, Less Horizontal Tube, K-37385-NA

Brand:
Kohler
SKU:
K-37385-NA
Rating:
(0)
Q&A:
(0)
PureFlo Rough-in Cable Drain, Pvc, 45" Cable, Less Horizontal Tube, K-37385-NA
Magnifying glass
Hover image to zoom
$106.02 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic
Product Highlight: Finish
Not Applicable

Description

–
PureFlo Rough-in cable drain, PVC, 45" cable, less horizontal tube
  • Designed for use w/ PureFlo trims, this PureFlo cable bath drain features easy installation and a design that minimizes clogging through the overflow. PureFlo's modular design means you can use this PureFlo rough drain w/ any PureFlo handle trim kit. And the trim can be changed w/ out behind-the-bath access, making it an easy, convenient choice for remodels or refreshing. Trim options include basic, contemporary, traditional, and Victorian designs in rotary turn or push-button styles to complement any bath decor, and are sold separately.
  • For baths 21" - 26" (533 - 660 mm) deep from center of bath overflow outlet to center of bath drain outlet
  • 45" (1143 mm) length external cable
  • Includes drain ell, overflow ell and overflow tube
  • Flexible overflow joint conforms to various bath angles
  • No internal linkages, reducing the potential for clogging
  • Less horizontal PVC tube and tee
  • For use w/ any PureFlo rotary or push hand controls and pop-up drain stopper kit (sold separately)

Specs

–
Material:

Acrylic

Series:

PureFlo

Application:

Residential

Finish:

Not Applicable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy