Apply to be a TradeMaster!
Main product image of 8" Two-Hole Escutcheon Plate for Insight and Kinesis Lav Faucets and Soap Dispensers (Round), K-38168-CP
Magnifying glass
Hover image to zoom

8" Two-Hole Escutcheon Plate for Insight and Kinesis Lav Faucets and Soap Dispensers (Round), K-38168-CP

Brand:
Kohler
SKU:
K-38168-CP
Rating:
(0)
Q&A:
(0)
8" Two-Hole Escutcheon Plate for Insight and Kinesis Lav Faucets and Soap Dispensers (Round), K-38168-CP
Magnifying glass
Hover image to zoom
$35.02 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Shape
Round
Product Highlight: Length (Inches)
10-3/4" Length

Description

–
This modern 8" two-hole escutcheon plate allows for seamless side-by-side placement of Insight and Kinesis faucets installed with touchless soap dispensers. Choose from an array of scratch-, corrosion-, and tarnish-resistant KOHLER finishes to complement your decor. Elevate your experience with KOHLER.

Features:
  • For use with Insight and Kinesis touchless deck-mount faucets and soap dispensers
  • Two holes on escutcheon plate enable side-by-side installation of touchless faucet and soap dispenser
  • Square design option available

Specs

–
Series:

Kinesis

Insight

Warranty:

1 Year Limited

Finish:

Polished Chrome

Material:

Brass

ADA:

No

Shape:

Round

Product Type:

Escutcheon

Length (Inches):

10-3/4"

Application:

Bathroom

Number of Holes:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy