Apply to be a TradeMaster!
Main product image of Cleana Rebound Elongated Toilet Seat with Antimicrobial Agent (White), K-39058-A-0
Magnifying glass
Hover image to zoom

Cleana Rebound Elongated Toilet Seat with Antimicrobial Agent (White), K-39058-A-0

Brand:
Kohler
SKU:
K-39058-A-0
Rating:
(0)
Q&A:
(0)
Cleana Rebound Elongated Toilet Seat with Antimicrobial Agent (White), K-39058-A-0
Magnifying glass
Hover image to zoom
$83.16 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
White

Description

–

Introducing the KOHLER Cleana Rebound - the elongated toilet seat engineered to begin and end in the upright position for a cleaner public restroom. When the seat is needed, a convenient side tab provides a single touchpoint to lower it. Shortly after seated use, an innovative hinge technology automatically raises the toilet seat for the next user, helping to reduce common messes and improve hygiene - no power needed.


Features:

  • Hinge technology automatically raises toilet seat shortly after use to promote better hygiene and minimize mess, thereby requiring less frequent cleansing
  • Fully mechanical. No batteries or power required
  • Integrated lift tab on seat edge offers a more hygienic solution for raising and lowering
  • Ergonomic contour adds additional comfort
  • Wider toilet seat base provides increased support on toilet bowl, preventing seat from loosening over time
  • Elongated, open-front toilet seat
  • Grip-Tight bumpers hold seat firmly in place
  • Check hinge prevents seat from leaning back against tank or flushometer
  • Seat with antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging


Specs

–
Material:

Polypropylene

Application:

Bathroom

Color:

White

Shape:

Elongated

Product Type:

Toilet Seat

Series:

Cleana Rebound

Warranty:

1 Year Limited

ADA:

Yes

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy