Apply to be a TradeMaster!
Main product image of Quiet-Close Elongated Toilet Seat (150Th Peachblow), K-4008-V10
Magnifying glass
Hover image to zoom

Quiet-Close Elongated Toilet Seat (150Th Peachblow), K-4008-V10

Brand:
Kohler
SKU:
K-4008-V10
Rating:
(0)
Q&A:
(0)
Quiet-Close Elongated Toilet Seat (150Th Peachblow), K-4008-V10
Magnifying glass
Hover image to zoom
$96.99 each
In Stock
In Stock
Get 13 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
Peach

Description

–
Reveal Quiet-Close elongated toilet seat

Designed to fit most elongated toilets, the Reveal seat combines transitional styling and advanced technology. The overhanging lid completely conceals the seat ring, creating a sleek, unified appearance. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This soft-close seat features innovative technology that prevents the seat from slamming and simplifies both cleaning and installation.
  • Overhanging lid design creates a clean and sleek look
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Quick-Attach hardware for fast and secure installation
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Elongated closed-front seat
  • Contoured seat for user comfort
  • Elegant lid design for a clean and sleek aesthetic

Specs

–
Product Type:

Toilet Seat

Shape:

Elongated

Color:

Peach

ADA:

No

Application:

Residential

Country of Origin:

United States

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy