Shop Resideo Sale
Main product image of Falling Water 5/8" Two-handle Ceramic Valve, K-410-K-NA
Magnifying glass
Hover image to zoom

Falling Water 5/8" Two-handle Ceramic Valve, K-410-K-NA

Brand:
Kohler
SKU:
K-410-K-NA
Rating:
(0)
Q&A:
(0)
Falling Water 5/8" Two-handle Ceramic Valve, K-410-K-NA
Magnifying glass
Hover image to zoom
$246.67 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Recessed
Product Highlight: Finish
Not Applicable
Product Highlight: Material
Brass

Description

–
Falling Water 5/8" two-handle ceramic valve
  • This two-handle ceramic valve features brass construction for durability and reliability. When paired w/ a two-handle Wall Mount bathroom sink faucet trim, this Wall Mount valve delivers separate control of hot and cold water.
  • 2.2 gpm (8.3 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Dual-control Wall Mounted
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

–
Installation Type:

Recessed

Number of Handles:

2

Finish:

Not Applicable

Material:

Brass

Series:

Falling Water

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy