Apply to be a TradeMaster!
Main product image of PureWash E750 Elongated Bidet Toilet Seat with Remote Control, K-4108-0
Magnifying glass
Hover image to zoom

PureWash E750 Elongated Bidet Toilet Seat with Remote Control, K-4108-0

Brand:
Kohler
SKU:
K-4108-0
Rating:
(0)
Q&A:
(0)
PureWash E750 Elongated Bidet Toilet Seat with Remote Control, K-4108-0
Magnifying glass
Hover image to zoom
$1,742.67 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Finish
White
Product Highlight: Shape
Elongated

Description

–
The PureWash E750 bidet toilet seat brings you the freshness of personal cleansing in a slim, low-profile design made to fit most elongated toilets. This heated seat comes with an easy-to-use touch-screen remote that allows you to adjust and set all your personal preferences, from water temperature and pressure to seat temperature and air-drying. A built-in nightlight provides illumination of the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning.

Features:
  • In-line heater provides continuously heated water for consistent comfort
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Touch-screen remote control with two programmable user presets
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • Heated seat with adjustable temperature settings
  • LED lighting illuminates the bowl to serve as a nightlight
  • Warm-air drying system with adjustable temperature settings
  • Carbon filter for odor control
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Ergonomically designed for comfortable seating
  • Fits most elongated toilets
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Continuously heated water for consistent comfort
  • Automatic deodorization system for odor control
  • Energy-save function
  • Single stainless steel wand with adjustable water pressure, temperature, and pulsate settings

Specs

–
ADA:

No

Material:

Plastic

Product Type:

Toilet Seat

Application:

Bathroom

Warranty:

3 Year Limited

Finish:

White

Series:

PureWash

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy