Apply to be a TradeMaster!
Main product image of Adjustable Wall-Mount Holder (Polished Chrome), K-422-CP
Magnifying glass
Hover image to zoom

Adjustable Wall-Mount Holder (Polished Chrome), K-422-CP

Brand:
Kohler
SKU:
K-422-CP
Rating:
(0)
Q&A:
(0)
Adjustable Wall-Mount Holder (Polished Chrome), K-422-CP
Magnifying glass
Hover image to zoom
$110.10 each
In Stock
In Stock
Get 10 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Memoirs Adjustable wall-mount holder

Complete your performance showering system with this Memoirs adjustable wall-mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The clean, architectural design displays elegant Memoirs styling.
  • Handshower holder pivots and rotates to position handshower at desired angle
  • Coordinates with Memoirs faucets and accessories

Specs

–
Country of Origin:

China

Finish:

Polished Chrome

Installation Type:

Wall Mount

ADA:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy