| Spout Height: | 3.56" |
|---|---|
| Approvals: | CEC NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Number of Holes: | 1 3 |
| Application: | Commercial |
| Connection Size: | 3/8" |
| Number of Handles: | 1 |
| Valve Type: | Ceramic Disc |
| Series: | Taut |
| Connection Type: | Compression |
| Handle Style: | Lever |
| Flow Rate (GPM): | 0.5 |
| Drain Type: | No Drain |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |
| Finish: | Polished Chrome |
| Warranty: | Limited Lifetime |
| Material: | Zinc |
| Type: | Manual |
| Max Deck Thickness: | 2" |