Apply to be a TradeMaster!
Main product image of Revival Elongated Toilet Seat w/ Polished Chrome Hinges (White), K-4615-CP-0
Magnifying glass
Hover image to zoom

Revival Elongated Toilet Seat w/ Polished Chrome Hinges (White), K-4615-CP-0

Brand:
Kohler
SKU:
K-4615-CP-0
Rating:
(0)
Q&A:
(0)
Revival Elongated Toilet Seat w/ Polished Chrome Hinges (White), K-4615-CP-0
Magnifying glass
Hover image to zoom
$173.45 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Wood
Product Highlight: Finish
White

Description

–
Revival(R) elongated toilet seat w/ Polished Chrome hinges
  • The classically romantic design of this Revival toilet seat integrates w/ the Revival collection to carry 1930s style throughout your bath or powder room. Constructed of molded wood for a pleasing weightiness, the seat features Polished Chrome hinges that coordinate w/ the Revival toilet.
  • Elongated seat w/ lid.
  • Exclusive seat design for Revival collection toilets.
  • Polished Chrome hinges.
  • Coordinates w/ other products in the Revival collection.

Specs

–
Application:

Residential

Material:

Wood

Finish:

White

Series:

Revival

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy