Apply to be a TradeMaster!
Main product image of Cachet Readylatch Quiet-close Elongated Toilet Seat (Ice Grey), K-4636-RL-95
Magnifying glass
Hover image to zoom

Cachet Readylatch Quiet-close Elongated Toilet Seat (Ice Grey), K-4636-RL-95

Brand:
Kohler
SKU:
K-4636-RL-95
Rating:
(0)
Q&A:
(0)
Cachet Readylatch Quiet-close Elongated Toilet Seat (Ice Grey), K-4636-RL-95
Magnifying glass
Hover image to zoom
$68.72 each
In Stock
In Stock
Get 40 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Ice Grey
Product Highlight: Width (Inches)
14-3/16" Width

Description

–
Cachet ReadyLatch Quiet-Close elongated toilet seat
  • Bring comfort and convenience to your bathroom routine w/ KOHLER Cachet. This elongated toilet seat is thoughtfully designed to fit most elongated toilets, blending transitional style w/ innovative features. The Quiet-Close technology ensures the seat closes quietly w/ out slamming, while Grip-Tight bumpers keep it securely in place. Installation is simple from the top of the bowl, requiring only a screwdriver, and the ReadyLatch quick-release hinge makes removal quick and easy so cleaning is effortless.
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Finish:

Ice Grey

Series:

Cachet

Width (Inches):

14-3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy