Apply to be a TradeMaster!
Main product image of Cachet Readylatch Quiet-close Elongated Toilet Seat (Biscuit), K-4636-RL-96
Magnifying glass
Hover image to zoom

Cachet Readylatch Quiet-close Elongated Toilet Seat (Biscuit), K-4636-RL-96

Brand:
Kohler
SKU:
K-4636-RL-96
Rating:
(2)
Q&A:
(0)
Cachet Readylatch Quiet-close Elongated Toilet Seat (Biscuit), K-4636-RL-96
Magnifying glass
Hover image to zoom
$67.36 each
In Stock
In Stock
Get 218 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Finish
Biscuit

Description

–
Cachet ReadyLatch Quiet-Close elongated toilet seat
  • Bring comfort and convenience to your bathroom routine w/ KOHLER Cachet. This elongated toilet seat is thoughtfully designed to fit most elongated toilets, blending transitional style w/ innovative features. The Quiet-Close technology ensures the seat closes quietly w/ out slamming, while Grip-Tight bumpers keep it securely in place. Installation is simple from the top of the bowl, requiring only a screwdriver, and the ReadyLatch quick-release hinge makes removal quick and easy so cleaning is effortless.
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Series:

Cachet

Width (Inches):

14-3/16"

Finish:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Color matched and fit.

Customer is happy.
Chris
Central Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great. Perfect delivery.

The seat fit as expected. Sitting on it, all went well numerous times. Comfort was very good as I was able to read the paper. Soft close seat works well when the wife drops the seat down late at night. What can I say, it's a great seat. Good work Kohler.
K.
Northern MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy