Apply to be a TradeMaster!
Main product image of Cachet ReadyLatch Quiet-Close Round Toilet Seat (White), K-4639-RL-0
Magnifying glass
Hover image to zoom

Cachet ReadyLatch Quiet-Close Round Toilet Seat (White), K-4639-RL-0

Brand:
Kohler
SKU:
K-4639-RL-0
Rating:
(1)
Q&A:
(0)
Cachet ReadyLatch Quiet-Close Round Toilet Seat (White), K-4639-RL-0
Magnifying glass
Hover image to zoom
$48.30 each
In Stock
In Stock
Get 92 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Round
Product Highlight: Finish
White
Product Highlight: Material
Plastic

Description

Designed to fit most round-front toilets, this Cachet toilet seat combines subtle styling with innovative technology. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with other features like Grip-Tight bumpers that hold the seat firmly in place to prevent shifting, Quiet-Close technology to prevent the seat from slamming, and a ReadyLatch hinge to make seat removal easy for cleaning, we give you the right mix of functionality and style to bring comfort to your daily routines.

Features:
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close round-front seat and lid prevent slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most round-front toilets

Specs

Shape:

Round

Product Type:

Toilet Seat

Series:

Cachet

Finish:

White

Material:

Plastic

Application:

Bathroom

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I wanted to see if this would work before buying another

I am definitely buying a second one. It was easy to install, fits nicely, and is very comfortable. Shipped to me quickly.
Gardener
Ga
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy