Apply to be a TradeMaster!
Main product image of Stonewood Round-Front Toilet Seat (Biscuit), K-4648-96
Magnifying glass
Hover image to zoom

Stonewood Round-Front Toilet Seat (Biscuit), K-4648-96

Brand:
Kohler
SKU:
K-4648-96
Rating:
(0)
Q&A:
(0)
Stonewood Round-Front Toilet Seat (Biscuit), K-4648-96
Magnifying glass
Hover image to zoom
$39.53 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Color
Biscuit
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Biscuit

Description

–
This KOHLER Stonewood toilet seat offers a versatile design that complements many bathroom styles. Compatible with most round-front one- or two-piece toilets, the compression-molded wood seat provides a substantial look and feel.
  • Color-matched plastic hinges
  • Compression-molded wood provides a look and feel that cannot be achieved with other seat materials
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most round-front toilets

Specs

–
Shape:

Round

Color:

Biscuit

Warranty:

1 Year

Finish:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy