Apply to be a TradeMaster!
Main product image of Lustra Elongated Toilet Seat (White), K-4650-0
Magnifying glass
Hover image to zoom

Lustra Elongated Toilet Seat (White), K-4650-0

Brand:
Kohler
SKU:
K-4650-0
Rating:
(0)
Q&A:
(0)
Lustra Elongated Toilet Seat (White), K-4650-0
Magnifying glass
Hover image to zoom
$127.35 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Finish
White
Product Highlight: Material
Plastic

Description

–
Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor. The open-front seat--which fits most elongated toilets--is ergonomically contoured for comfortable and easy use.

Features:
  • Open-front seat with lid
  • Color-matched plastic hinges
  • Stainless-steel mounting bolts
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Warranty:

1 Year Limited

ADA:

No

Shape:

Elongated

Product Type:

Toilet Seat

Finish:

White

Series:

Lustra

Application:

Bathroom

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy