Apply to be a TradeMaster!
Main product image of Lustra Elongated Toilet Seat (Black), K-4650-7
Magnifying glass
Hover image to zoom

Lustra Elongated Toilet Seat (Black), K-4650-7

Brand:
Kohler
SKU:
K-4650-7
Rating:
(0)
Q&A:
(0)
Lustra Elongated Toilet Seat (Black), K-4650-7
Magnifying glass
Hover image to zoom
$190.42 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Width (Inches)
14-3/16" Width

Description

–
Lustra Elongated toilet seat
  • Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends w/ any bathroom decor. The open-front seat--which fits most elongated toilets--is ergonomically contoured for comfortable and easy use.
  • Open-front seat w/ lid
  • Color-matched plastic hinges
  • Stainless-steel mounting bolts
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Application:

Residential

Series:

Lustra

Finish:

Black

Width (Inches):

14-3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy